This product requires certification to purchase.

Alarm 115V Indoor 9V Battery Back-Up

You last purchased this on
 
Liberty Pumps

Standard Alarm Series Alarm 115V Indoor 9V Battery Back-Up

Brand image
You last purchased this on
 
Liberty Pumps

Standard Alarm Series Alarm 115V Indoor 9V Battery Back-Up

  • Fast #
  • Part #LALM2
  • Item #1351128
  • Manufacturer Part #ALM-2
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Indoor rated
  • 115V operation with 9V battery back-up
  • 86 decibel horn
  • Red LED alarm ring
  • Green "power-on" light
  • Auxiliary contacts
  • Automatic alarm reset
  • Test-Silence buttons
  • 9V battery included
  • 20' power cord
  • Requires Certification

Specifications

AMP:
500
Brand Model Compatibility:
Pro370/Pro380 Systems
CSA Certified:
CSA 22.2 No. 205
Collection:
Standard Alarm Series
Color Finish Name:
Red, Green
Cord Length:
20 ft
Decibel Rating (dB):
86 dB
Height:
5 in
Length:
8 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 1
Power Source:
Battery, Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Sump
UL Listed:
UL 2017
Volts:
12V
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #L457
Item #3461006
5 out of 5 Customer Rating
Requires Certification
Part #LLE51M
Item #2368906
4.1 out of 5 Customer Rating
Requires Certification
Part #LP382LE51
Item #2240494
4.2 out of 5 Customer Rating
Requires Certification
Part #L293
Item #4291687
4.4 out of 5 Customer Rating
Requires Certification
Part #LLE51A
Item #101903
5 out of 5 Customer Rating
Requires Certification
Part #LBCV200
Item #3792336
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LALMP1
Item #3792360
3.7 out of 5 Customer Rating
Requires Certification
Part #LALM2W
Item #1447379
5 out of 5 Customer Rating
Requires Certification
Part #LK001004
Item #2370191
5 out of 5 Customer Rating
Requires Certification
Part #LSXL243
Item #3460996
4.4 out of 5 Customer Rating
Requires Certification
Part #LSXH243
Item #2369149
4.1 out of 5 Customer Rating
Requires Certification
Part #LK001136
Item #3654311
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing