105A 12V Wet Cell Deep Cycle Marine Battery
StormCell® 105A 12V Wet Cell Deep Cycle Marine Battery
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flooded Maintenance Free
- Amp hour rating - 105AH
- RC minutes - 125
- CA Rating - 875
- Quick-connect power cord
- Manual Model
Specifications
- Battery Size:
- 12V
- Battery Type:
- AGM
- Brand Model Compatibility:
- PC441-Series
- Collection:
- StormCell®
- Color Finish Name:
- Black
- Height:
- 10-1/2 in
- Length:
- 13-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Volts:
- 12V
- Weight:
- 49 lb
- Width:
- 7-1/4 in