This product requires certification to purchase.

240V 1-Phase Simplex Control Panel

You last purchased this on
 
Liberty Pumps

SX Series 240V 1-Phase Simplex Control Panel

  • Fast #
  • Part #LSXL243
  • Item #3460996
  • Manufacturer Part #SXL24=3
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

SX Series 240V 1-Phase Simplex Control Panel

  • Fast #
  • Part #LSXL243
  • Item #3460996
  • Manufacturer Part #SXL24=3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxiliary contacts
  • Alarm silence and test switches
  • Requires Certification

Specifications

AMP:
14.9
Brand Model Compatibility:
SX-Series Control Panels
Collection:
SX Series
Color Finish Name:
Grey, Black
Cord Length:
25 ft
Cover Included:
Yes
Decibel Rating (dB):
85 dB
Depth:
6 in
Height:
8 in
Length:
8 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
140
NEMA:
NEMA 4X
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase:
1
UL Listed:
UL 508A
Volts:
208/240/480V
Width:
4 in