14.9A 120/208/240V Simplex Control Panel
SX Series 14.9A 120/208/240V Simplex Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Across-the-line magnetic contactor
- Test/Auto switch
- Terminal block for easy wiring
- Circuit breaker
- Green pump indicator light (internal)
- Red alarm indicator light/audible alarm
- Auxiliary contacts
- Alarm silence and test switches
Specifications
- AMP:
- 14.9
- Brand Model Compatibility:
- SX-Series Control Panels
- Collection:
- SX Series
- Color Finish Name:
- Grey, Black
- Cord Length:
- 25 ft
- Cover Included:
- Yes
- Decibel Rating (dB):
- 83 dB
- Depth:
- 4 in
- Height:
- 7-3/4 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 1
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Phase:
- 1
- UL Listed:
- UL 508A
- Volts:
- 115/230V
- Width:
- 15 in