This product requires certification to purchase.

208/240/480V Three Phase Plastic Simplex Control for L63M-2, LSG204M and LSGX204M Pumps

You last purchased this on
 
Liberty Pumps

SX Series 208/240/480V Three Phase Plastic Simplex Control for L63M-2, LSG204M and LSGX204M Pumps

  • Fast #
  • Part #LSX343171
  • Item #2369089
  • Manufacturer Part #SX34=3-171
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

SX Series 208/240/480V Three Phase Plastic Simplex Control for L63M-2, LSG204M and LSGX204M Pumps

  • Fast #
  • Part #LSX343171
  • Item #2369089
  • Manufacturer Part #SX34=3-171
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxiliary contacts
  • Alarm silence and test switches
  • Requires Certification

Specifications

AMP:
4, 6.3
Brand Model Compatibility:
L63M-2, FL63M-3, FL104M-2, FL154M-2, FL204M-2, LE73M2-2, LE73M3-2, LE103M2-2, LE103M3-2, LE104M2-2, LE104M3-2, LEH154M2-2, LEH154M3-2, LSG204M and LSGX204M Pumps
Collection:
SX Series
Color Finish Name:
Grey, Black
Cord Length:
20 ft
Cover Included:
Yes
Decibel Rating (dB):
85 dB
Height:
10 in
Length:
12 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
140
NEMA:
NEMA 4X
NSF Certified:
No
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
Pump Phase:
3
UL Listed:
UL 508A
Volts:
208/230/240V
Width:
6 in