10.5 cu. ft. Column and Counter Depth Refrigerator in Panel Ready
10.5 cu. ft. Column and Counter Depth Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The fan - as powerful as it is quiet - distributes the cold air efficiently throughout the entire refrigeration compartment
- Noise levels are kept to a minimum thanks to virtually silent, speed-controlled, and sound-absorbing compressors
- The seamlessly integrated, flush-mounted infinity spring internal water dispenser is there when you need it, and virtually invisible when you don't
- Enjoy an optimally illuminated interior: The LightTower shows off the food in its best light and is positioned so that all of your filled fridge is illuminated at all times. The flush mounting of the LightTower in the side walls means there is also more space for your food
- Preserve just - bought groceries for optimum food freshness, while sealing in flavors and maintaining essential vitamins and minerals
- Want to be prepared for the future of the smart home? the smart device box can be installed in just a few steps and will open up the whole world of digital possibilities to you today
- Our superior products offer premium quality, cutting edge design and innovative features that fit with your busy lifestyle. Plus, exclusive components and materials along with the latest production processes ensure energy efficiency and performance for years to come
- Do you want the tender veal fillet or fresh milk to stay fresh for as long as possible? The BioFresh safes will ensure this is the case. In the Meat & Dairy safe, the temperature is close to 0°C - ideal storage conditions for even the most delicate of foods. And best of all, everything is perfectly adjusted in the factory for immediate use
- A source of fresh, cool drinking water in your kitchen. InfinitySpring sounds like something from a fairy tale. The water dispenser enables drip-free water dispensing and provides fresh, cold water. Simply press the panel with the carafe or glass, and enjoy the water. This enables you to save on purchasing bottles of water and to live more sustainably
- Your Liebherr may well be standing in the kitchen - but if you want, it can also be connected to the Internet at any time. The integrated smart device box opens the door to all the Smart Home benefits. Simply plug it in, switch it on and connect your Liebherr to the network via Wi-Fi
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic Touch
- Depth:
- 21-7/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.5 cu ft
- Height:
- 69-11/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass, Stainless Steel, Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 6.9 cu ft
- Refrigerator Type:
- Column, Counter Depth
- Smart Home Enabled:
- No
- Temperature Range:
- 37 to 48 Deg F(3 to 9 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 161.2 lb
- Width:
- 22-1/16 in