11.4 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
11.4 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Product Details
Product Details
- DuoCooling independent refrigeration systems provide precise temperature control and superior performance, efficiency and food preservation
- The guarantee of market freshness in your home. Whether it's unpackaged vegetables or fruit, easy fresh ensures that your food is preserved for a longer period of time
- The fan - as powerful as it is quiet - distributes the cold air efficiently throughout the entire refrigeration compartment
- VarioTemp means you have plenty of scope when storing food in your fridge freezer. This is because you can also set the accurate temperature in the freezer compartment in a range between 28°F to 57°F (-2°C to 14°C) - and therefore also use this compartment as a further cooling zone
- SmartSteel finish significantly reduces the visibility of fingerprints, is easy to clean, and is scratch resistant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-9/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.6 cu ft
- Handle Type:
- Lever
- Height:
- 73-1/16 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel, Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 7.8 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Temperature Range:
- 34 to 46 Deg F(2 to 9 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 198.4 lb
- Width:
- 23-1/2 in