23-9/16 in. 4.8 cu. ft. Compact, Undercounter Refrigerator in Panel Ready
23-9/16 in. 4.8 cu. ft. Compact, Undercounter Refrigerator in Panel Ready
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LED lighting is energy efficient, long-lasting, and maintenance-free
- It illuminates the refrigerator to ensure that your foods are visible
- SoftSystem integrated into the appliance door, cushions the door closure, thus eliminating slamming, even when the shelves are fully loaded
- ADA compliant, designed to fit under counter heights between 32" and 34"
- Our superior products offer premium quality, cutting edge design and innovative features that fit with your busy lifestyle
- Plus, exclusive components and materials along with the latest production processes ensure energy efficiency and performance for years to come
- The audible door alarm alerts the user if the door has been open for longer than 60 seconds for safe protection of the food
- It is possible to change the door hinge on the appliance
- The reversible door hinges permit optimum use of the appliance wherever it is located
- The automatic SuperCool function lowers the refrigerator temperature down to as far as +2°C for as long as 12 hours - ideal for rapidly cooling freshly stored food
-
Green
Specifications
- AMP:
- 15, 2.3
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- Yes
- Height:
- 32-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.8 cu ft
- Refrigerator Type:
- Compact, Undercounter
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 80 lb
- Width:
- 23-9/16 in