9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Duo cooling uses two completely separate refrigeration circuits to ensure no air is exchanged between the refrigerator and freezer compartments
- The fan-as powerful as it is quiet-distributes cold air efficiently throughout the entire refrigeration compartment
- Your Liebherr is so quiet that you have to strain your ears to hear it
- Bio fresh drawers provide a customizable interplay of temperature and humidity controls. The dry safe drawer with low humidity is ideal for storing meat, fish and dairy products, while fruits and vegetables are best kept in the high humidity hydro safe drawer
- Our easy fresh-safe offers the guarantee of market freshness in your home. Whether it's unpackaged vegetables or fruit, it ensures everything is optimally stored. Thanks to the air-tight closure, the food causes the humidity in the safe to rise. This keeps the food fresh for a long time
- Store food securely within reach thanks to fully extendable pull-out drawers. The soft telescopic system provides convenient and reliable self-retraction with soft closing
- A source of fresh, cool drinking water in your kitchen. Infinity spring sounds like something from a fairytale. The water dispenser enables drip-free water dispensing and provides fresh, cold water. Simply press the panel with your carafe or glass and enjoy. This also means you get to save on purchasing water bottles and live more sustainably
- The max ice function allows you to produce up to three pounds of ice cubes a day. The ice cube separator helps to divide the drawer into any size you want-for example, ice cubes on the left, ice cream on the right, or just a full drawer for ice
- The LED freezer compartment lighting ensures your freezer drawers are pleasantly lit. This makes it even easier for you to find the food you want. The energy-efficient LED unit is elegantly positioned above the drawers to save space
- The high-quality, stainless-steel back wall is both eye-catching and highly functional. The interior stainless-steel rear wall protects foods from freezing against the fresh food evaporator, ensuring that the back of the refrigerator is always drip-free
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.5 cu ft
- Height:
- 69-11/16 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 6.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Temperature Range:
- 36 to 48 Deg F (2 to 9 Deg C)
- Volts:
- 115V
- Weight:
- 145.5 lb
- Width:
- 21-5/16 in