24 oz. Cool Gel (Case of 24, Skid of 44 Cases)
24 oz. Cool Gel (Case of 24, Skid of 44 Cases)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low cost gel packs
- Freeze/melting point 0° C
- Available in standard film or non-sweat film to protect against condensation
- Film sizes: 8 oz, 12 oz, 16 oz, 24 oz, 32 oz, and 48 oz
- Available in durable plastic bottles. bottle sizes: 8.5 oz, 16 oz, 32 oz, 42 oz, 64 oz
- Available in a 15 oz or 30 oz size brick
- Customization available
- Reusable
Specifications
- Green Seal Certified:
- No
- Length:
- 8 in
- Package Quantity:
- Case of 24, Skid of 44 Cases
- Product Type:
- Cool Gel
- Size:
- 24 oz
- Width:
- 6 in