40 in. Pallet
40 in. Pallet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 40 in
- Platform Type:
- Pallet
- Width:
- 48 in