8 x 6 x 12 in. Cooler (Skid of 60)
8 x 6 x 12 in. Cooler (Skid of 60)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight, economical needs
- Short to mid-range durations: 24 to 72 hrs
- Domestic applications
- Custom packaging
- Temperature ranges: 2 to 8° C, 2 to 30° C, 10 to 25° C and 15 to 25° C
- Parcel or pallet sized thermal containers
- Seasonal or universal solutions
Documents
Specifications
- Green Seal Certified:
- No
- Length:
- 8 in
- Package Quantity:
- Skid of 60
- Product Type:
- Cooler
- Size:
- 8 in x 6 in x 12 in
- Width:
- 6 in