This product requires certification to purchase.

1-1/2 in. Screw Pin Anchor Shackle

You last purchased this on
 
Lift-All®

1-1/2 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L112SPASI
  • Item #7221265
  • Manufacturer Part #112SPASI
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

1-1/2 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L112SPASI
  • Item #7221265
  • Manufacturer Part #112SPASI
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbon steel body for ductility
  • Galvanized to inhibit rust
  • Alloy steel pin for strength
  • For easy connect of sling to load
  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Color Finish Name:
Red
Depth:
3-1/2 in
Diameter:
1-1/2 in
Height:
12 in
Length:
12 in
Lift Capacity:
17 ton (short)
Material:
Alloy Steel, Carbon Steel
Tool Type:
Screw Pin, Shackle
Weight:
17.2 lb
Width:
3-1/2 in