This product requires certification to purchase.

10' 3/4 ton Lever Chain Hoist

You last purchased this on
 
Lift-All®

10' 3/4 ton Lever Chain Hoist

  • Fast #
  • Part #LLCH008X10
  • Item #8339229
  • Manufacturer Part #LCH008X10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

10' 3/4 ton Lever Chain Hoist

  • Fast #
  • Part #LLCH008X10
  • Item #8339229
  • Manufacturer Part #LCH008X10
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy one hand operation and set up.
  • Operates in any orientation.
  • Non-slip rubber grip lever and 360° rotation require minimal space for operation with 20 to 30% less pull force than other brands.
  • The automatic Weston style mechanical load brake will react to the inertia of a descending load.
  • Requires Certification

Specifications

Coating:
Powder Coated
Color Finish Name:
Yellow, Black
Height:
7-12/25 in
Length:
14-24/25 in
Lift Capacity:
0.75 ton (short)
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Hoist
Weight:
19.7 lb
Width:
5-71/100 in
Work Load Limit:
.75 t