This product requires certification to purchase.

1 in. x 10 ft. Polyester Ratchet Assembly Hook and Keeper

You last purchased this on
 
Lift-All®

1000 Series 1 in. x 10 ft. Polyester Ratchet Assembly Hook and Keeper

  • Fast #
  • Part #L60105
  • Item #2931652
  • Manufacturer Part #60105
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

1000 Series 1 in. x 10 ft. Polyester Ratchet Assembly Hook and Keeper

  • Fast #
  • Part #L60105
  • Item #2931652
  • Manufacturer Part #60105
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lift-All Load Hugger cargo control and load securement products are of the highest quality
  • Two-piece, quality ratchet tie down with one fixed end length and one adjustable length
  • They offer the van and flatbed operator a wide variety of options to meet Department of Transportation and CVSA requirements
  • Flexible, conforms to and controls the load
  • Highest quality components and assembly meet all DOT and CVSA requirements
  • Requires Certification

Specifications

Coating:
PE Coating
Collection:
1000 Series
Color Finish Name:
Yellow
Handle Type:
Ratcheting
Length:
10 ft
Lift Capacity:
700 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
Tensile Strength:
2100 lbs/inch
Tool Type:
Tiedown Assembly
Weight:
1.5 lb
Width:
1 in
Work Load Limit:
700 lb