12 ft. Heavy Duty Polyester Lifting Eye and Eye Web Sling
12 ft. Heavy Duty Polyester Lifting Eye and Eye Web Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flat eyes
- Eye and eye type
- 2 Plies
- Flat Eye slings are very popular and can be used in all three types of hitches
- They are easier to remove from beneath the load than sling Types 1, 2 and 4
Documents
Specifications
- ASME:
- ASME B30.9
- Color Finish Name:
- Yellow
- Length:
- 12 ft
- Lift Capacity:
- 11500 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 1
- Thickness:
- 3/16 in
- Width:
- 4 in