This product requires certification to purchase.

12 ft. x 1 in. Retractable Ratchet 2 Pack

You last purchased this on
 
Lift-All®

12 ft. x 1 in. Retractable Ratchet 2 Pack

  • Fast #
  • Part #L60203
  • Item #7377927
  • Manufacturer Part #60203
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

12 ft. x 1 in. Retractable Ratchet 2 Pack

  • Fast #
  • Part #L60203
  • Item #7377927
  • Manufacturer Part #60203
3.9 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-contained
  • No loose or tangled webbing
  • Automatically retracts webbing for fast storage
  • Highest quality components and assembly meet all DOT and CVSA requirements.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
12 ft
Lift Capacity:
500 lb
Maximum Temperature:
200
Package Quantity:
Pack of 2
Tool Type:
Ratchet
Width:
1 in