This product requires certification to purchase.

15000 lb. Lifter

You last purchased this on
 
Lift-All®

15000 lb. Lifter

  • Fast #
  • Part #LMHL712
  • Item #8554915
  • Manufacturer Part #MHL7-1/2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

15000 lb. Lifter

  • Fast #
  • Part #LMHL712
  • Item #8554915
  • Manufacturer Part #MHL7-1/2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Three leg model
  • Designed to work with concrete forms that are 4" to 6" thick
  • Will not damage concrete seat
  • Legs can quickly be positioned to balance load
  • Requires Certification

Specifications

ASME:
ASME B30.20, ASME B30.9
Diameter:
101 in
Lift Capacity:
7.5 ton (short)
Material:
Steel
Number of Tools Included:
1
Tool Type:
Manhole Lifter
Weight:
181 lb