This product requires certification to purchase.

2.0 Tons Screw Pin Anchor Shackle

You last purchased this on
 
Lift-All®

2.0 Tons Screw Pin Anchor Shackle

  • Fast #
  • Part #L12SPASI
  • Item #2930586
  • Manufacturer Part #12SPASI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

2.0 Tons Screw Pin Anchor Shackle

  • Fast #
  • Part #L12SPASI
  • Item #2930586
  • Manufacturer Part #12SPASI
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbon steel body for ductility
  • Galvanized to inhibit rust
  • Alloy steel pin for strength
  • For easy connect of sling to load
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Name:
Silver
Depth:
1-1/5 in
Diameter:
1/2 in
Height:
1 in
Length:
6 in
Lift Capacity:
2 ton (short)
Material:
Alloy Steel, Carbon Steel
Tool Type:
Screw Pin, Shackle
Weight:
0.75 lb
Width:
1-17/50 in