This product requires certification to purchase.

27 ft. 2 in. Flat Hook Ratchet Assembly

You last purchased this on
 
Lift-All®

27 ft. 2 in. Flat Hook Ratchet Assembly

  • Fast #
  • Part #L60501
  • Item #1510311
  • Manufacturer Part #60501
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

27 ft. 2 in. Flat Hook Ratchet Assembly

  • Fast #
  • Part #L60501
  • Item #1510311
  • Manufacturer Part #60501
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lift-All Load Hugger cargo control and load securement products are of the highest quality
  • Two-piece, quality ratchet tie down with one fixed end length and one adjustable length
  • They offer the van and flatbed operator a wide variety of options to meet Department of Transportation and CVSA requirements
  • Flexible, conforms to and controls the load
  • Highest quality components and assembly meet all DOT and CVSA requirements
  • 27 ft. Length
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Diameter:
2 in
Length:
27 ft
Lift Capacity:
5000 lb
Material:
Plastic
Width:
2 in