This product requires certification to purchase.

3/8X8 WIRE ROPLE SLING EYE/EYE SCH

You last purchased this on
 
Lift-All®

3/8X8 WIRE ROPLE SLING EYE/EYE SCH

  • Fast #
  • Part #L38IEETSCHX8
  • Item #7260764
  • Manufacturer Part #38IEESCHX8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

3/8X8 WIRE ROPLE SLING EYE/EYE SCH

  • Fast #
  • Part #L38IEETSCHX8
  • Item #7260764
  • Manufacturer Part #38IEESCHX8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 6X19 IWRC for good abrasion resistance.
  • Construction/Industrial grade 6X19 IWRC wire rope slings made from IMPORT wire rope
  • Mechanically swaged Flemish Eye splice provides reserve strength should the sleeve become damaged
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Wire core for strength and crush resistance
  • Least expensive per capacity of all steel slings.
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
8 ft
Lift Capacity:
2200 lb
Tool Type:
Rope