3 ft., 3,200 lb. Vertical Capacity Web Sling
3 ft., 3,200 lb. Vertical Capacity Web Sling
Frequently Purchased Together
Product Details
Product Details
- Webmaster® 1600 Polyester Web Sling
- Polyester webbing stretches less for better control
- Red core warning yarns aid inspection process, which increases safety
- Tuff-Tag for permanent identification as required by OSHA
- Yellow treatment resists abrasion
- Eye & Eye Web Sling
- 2-Ply
- Type 3 Flat eyes
Specifications
- ASME:
- ASME B30.9
- Coating:
- Latex
- Color Finish Name:
- Yellow
- Length:
- 3 ft
- Lift Capacity:
- 3.2 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Temperature Range:
- Up to 200 Deg F
- Tool Type:
- Sling
- Width:
- 2 in