This product requires certification to purchase.

3 ft. 1 in. Nylon Sling with Tuff-Tag

You last purchased this on
 
Lift-All®

3 ft. 1 in. Nylon Sling with Tuff-Tag

  • Fast #
  • Part #LEE1801X3
  • Item #379489
  • Manufacturer Part #EE1801NFX3
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

3 ft. 1 in. Nylon Sling with Tuff-Tag

  • Fast #
  • Part #LEE1801X3
  • Item #379489
  • Manufacturer Part #EE1801NFX3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Webmaster® 1600 Nylon Web Sling
  • The traditional standard in web slings
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process, increases safety
  • Tuff-tag for permanent identification, required by OSHA
  • Yellow treatment for abrasion resistance
  • 2-Ply
  • Type 3 Flat eyes
  • Requires Certification

Specifications

ASME:
ASME B30.9
Color Finish Name:
Yellow
Diameter:
1 in
Length:
3 ft
Lift Capacity:
1600 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200