This product requires certification to purchase.

4 ft. Endless Round Sling in Purple

You last purchased this on
 
Lift-All®

4 ft. Endless Round Sling in Purple

  • Fast #
  • Part #LEN30X4
  • Item #2271477
  • Manufacturer Part #EN30X4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

4 ft. Endless Round Sling in Purple

  • Fast #
  • Part #LEN30X4
  • Item #2271477
  • Manufacturer Part #EN30X4
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The most versatile endless sling on the market.
  • Double wall cover for greater sling life
  • Color-coded capacities for quick identification
  • No strength loss from abrasion to cover
  • Wear points can be shifted to extend sling life
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Requires Certification

Specifications

ASME:
ASME B30.9
Color Finish Name:
Purple
Diameter:
5/8 in
Length:
4 ft
Lift Capacity:
2600 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
OSHA:
OSHA 1910.184
Temperature Range:
-40 to 200 Deg F
Work Load Limit:
2600 lb