This product requires certification to purchase.

4.5 Ton 5/8 in. Shackle

Lift-All®

CM® 4.5 Ton 5/8 in. Shackle

  • Fast #
  • Part #L58SPAS
  • Item #1665978
  • Manufacturer Part #58SPAS
3.9 out of 5 Customer Rating
Brand image
Lift-All®

CM® 4.5 Ton 5/8 in. Shackle

  • Fast #
  • Part #L58SPAS
  • Item #1665978
  • Manufacturer Part #58SPAS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
  • For easy connect of sling to load
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
CM®
Color Finish Name:
Silver, Orange
Diameter:
5/8 in
Height:
8 in
Lift Capacity:
4.5 ton (short)
Material:
Steel
Number of Tools Included:
1
Tool Type:
Shackle
UPC:
697886639402
Weight:
1.43 lb
Width:
15 in