This product requires certification to purchase.

4000 lb. Hydrant Sling

Lift-All®

4000 lb. Hydrant Sling

  • Fast #
  • Part #LHEN60
  • Item #7780459
  • Manufacturer Part #HEN60
4.7 out of 5 Customer Rating
Brand image
Lift-All®

4000 lb. Hydrant Sling

  • Fast #
  • Part #LHEN60
  • Item #7780459
  • Manufacturer Part #HEN60
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect for safe handling of fire hydrants
  • Lightweight and available in two lengths; 4'6" and 7'6".
  • Will not rust and protects the hydrant finish while lifting
  • Easy to store
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Color Finish Name:
Green
Length:
4-1/2 ft
Lift Capacity:
2 ton (short)
OSHA:
OSHA 1910.184
Temperature Range:
Up to 200 Deg F
Tool Type:
Sling
UPC:
697886408091