This product requires certification to purchase.

5.0 Tons Swivel Hook with Bush and Latch

You last purchased this on
 
Lift-All®

5.0 Tons Swivel Hook with Bush and Latch

  • Fast #
  • Part #L5ASHWLI
  • Item #7265115
  • Manufacturer Part #5ASHWLI
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

5.0 Tons Swivel Hook with Bush and Latch

  • Fast #
  • Part #L5ASHWLI
  • Item #7265115
  • Manufacturer Part #5ASHWLI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-ton import swivel hook
  • Import
  • Forged alloy steel
  • Hook swivels beneath eye
  • Includes latch
  • Load rating marked on each hook
  • Requires Certification

Specifications

Height:
12 in
Length:
12 in
Lift Capacity:
5 ton (short)
Material:
Forged Alloy Steel
Tool Type:
Latch, Swivel Hook
Weight:
7.2 lb
Width:
12 in