This product requires certification to purchase.

5400.0 lb. Lever Load Binder

You last purchased this on
 
Lift-All®

5400.0 lb. Lever Load Binder

  • Fast #
  • Part #L16004
  • Item #2932364
  • Manufacturer Part #16004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

5400.0 lb. Lever Load Binder

  • Fast #
  • Part #L16004
  • Item #2932364
  • Manufacturer Part #16004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 5/16 to 3/8 in lever style load binder
  • Domestic
  • Under equal force, a forged handle will yield and bend while a cast handle may break
  • Design factor 4:1
  • Requires Certification

Documents


Specifications

Diameter:
3/8 in
Handle Type:
Lever
Number of Tools Included:
1
Tool Type:
Load Binder
Weight:
8 lb
Width:
8 in
Work Load Limit:
5400 lb