This product requires certification to purchase.

6 ft. Endless Round Sling

Lift-All®

TUFLEX® 6 ft. Endless Round Sling

  • Fast #
  • Part #LEN30X6
  • Item #2271478
4.8 out of 5 Customer Rating
Brand image
Lift-All®

TUFLEX® 6 ft. Endless Round Sling

  • Fast #
  • Part #LEN30X6
  • Item #2271478
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • The most versatile endless sling on the market. Wear points can be shifted to extend sling life.
  • Requires Certification

Specifications

Collection:
TUFLEX®
Color Finish Name:
Purple
Diameter:
5/8 in
Length:
6 ft
Lift Capacity:
2600 lb
Material:
Polyester
Material Type:
Polyester
Tool Type:
Web Sling
Weight:
1.2 lb