This product requires certification to purchase.

6 ft. Steel Eye and Eye Sling Wire Rope

You last purchased this on
 
Lift-All®

6 ft. Steel Eye and Eye Sling Wire Rope

  • Fast #
  • Part #L38EEX6
  • Item #2931848
  • Manufacturer Part #38EEX6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

6 ft. Steel Eye and Eye Sling Wire Rope

  • Fast #
  • Part #L38EEX6
  • Item #2931848
  • Manufacturer Part #38EEX6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eye and eye sling wire rope
  • Tuff-Tag for capacity
  • Use of EIPS IWRC rope gives 15% greater capacity than IP (Improved Plow) IWRC ropes
  • Wire rope slings are both flexible and resistant to abrasion
  • Domestic rope
  • Requires Certification

Documents


Specifications

Color Finish Name:
Dark Grey
Diameter:
3/8 in
Length:
6 ft
Lift Capacity:
1.4 ton (short)
Material:
Steel
Maximum Temperature:
400
Number of Tools Included:
1
Weight:
2.39 lb