This product requires certification to purchase.

7.0 Tons Swivel Hook with Bush and Latch

You last purchased this on
 
Lift-All®

7.0 Tons Swivel Hook with Bush and Latch

  • Fast #
  • Part #L7ASHWLI
  • Item #7265117
  • Manufacturer Part #7ASHWLI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

7.0 Tons Swivel Hook with Bush and Latch

  • Fast #
  • Part #L7ASHWLI
  • Item #7265117
  • Manufacturer Part #7ASHWLI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7-ton import swivel hook
  • Import
  • Forged alloy steel
  • Hook swivels beneath eye
  • Includes latch
  • Load rating marked on each hook
  • Requires Certification

Specifications

Coating:
Powder Coated
Height:
12 in
Length:
12 in
Lift Capacity:
7 ton (short)
Material:
Forged Alloy Steel
Tool Type:
Latch, Swivel Hook
Weight:
13.6 lb
Width:
12 in