This product requires certification to purchase.

8 ft. Alloy Steel Chain Sling

You last purchased this on
 
Lift-All®

8 ft. Alloy Steel Chain Sling

  • Fast #
  • Part #L384OSML8
  • Item #7937042
  • Manufacturer Part #384OSML8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

8 ft. Alloy Steel Chain Sling

  • Fast #
  • Part #L384OSML8
  • Item #7937042
  • Manufacturer Part #384OSML8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Permanent steel capacity tag is serialized for identification.
  • Welded slings offer the security of tamper-proof assemblies.
  • Meets or exceeds all OSHA, ASTM, and NACM standards.
  • Can be repaired, proof-tested and re-certified.
  • Long life.
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Color Finish Name:
Yellow
Diameter:
3/8 in
Length:
8 in
Lift Capacity:
22900 lb
Material:
Alloy Steel
Maximum Temperature:
400
Number of Tools Included:
1
OSHA:
OSHA 1910.184
Temperature Range:
Up to 400 Deg F
Thickness:
0.34 in
Tool Type:
Chain Sling