8 ft. Single Ply Endless Poly Sling
8 ft. Single Ply Endless Poly Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tuff-Edge® III Polyester Sling
- Edge Damage Limit (EDL) out-of-service marker.
- Soft Twill Weave Body
- Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
- Easy to identify by the blue tubular edges and EDL marker.
- Red core warning yarns aid inspection process, increases safety
- 1-Ply
- Type 3 Flat Eyes
Specifications
- Color Finish Name:
- Silver, Blue
- Length:
- 8 ft
- Lift Capacity:
- 3200 lb
- Material:
- Plastic
- Width:
- 1 in