This product requires certification to purchase.

8800 lb. Grab Hook

You last purchased this on
 
Lift-All®

8800 lb. Grab Hook

  • Fast #
  • Part #L38DCGH
  • Item #1610112
  • Manufacturer Part #38DCGH
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

8800 lb. Grab Hook

  • Fast #
  • Part #L38DCGH
  • Item #1610112
  • Manufacturer Part #38DCGH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grade 100
  • For use on alloy chain slings.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
G80 and G100 Chains
Color Finish Name:
Orange
Diameter:
3/8 in
Height:
4-33/100 in
Lift Capacity:
8800 lb
Tool Type:
Hook
Weight:
1.3 lb
Width:
1-29/100 in