9.5 Tons Shackle Pin
9.5 Tons Shackle Pin
Frequently Purchased Together
Product Details
Product Details
- They are heat treated and tempered for strength and ductility
- Carbon steel body for ductility
- Galvanized to inhibit rust
- Alloy steel pin for strength
- For easy connect of sling to load
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Length:
- 4-1/50 in
- Lift Capacity:
- 12 ton (short)
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- Weight:
- 7 lb
- Width:
- 2-69/100 in