This product requires certification to purchase.

10 ft. 7400 lb. Alloy Steel Wire Rope Sling

You last purchased this on
 
Lift-All®

ADJUST-A-LINK 10 ft. 7400 lb. Alloy Steel Wire Rope Sling

  • Fast #
  • Part #L30004G10
  • Item #7912878
  • Manufacturer Part #30004G10
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

ADJUST-A-LINK 10 ft. 7400 lb. Alloy Steel Wire Rope Sling

  • Fast #
  • Part #L30004G10
  • Item #7912878
  • Manufacturer Part #30004G10
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The most versatile style of chain sling
  • Design reduces the need for other slings, saving time and money.
  • Adjust one or multiple links at one time to keep load level and under control
  • Easily adjustable to accommodate a wide range of applications.
  • Compact plate design fits larger hooks for easier rigging.
  • High visibility yellow fittings.
  • Can be repaired, proof-tested and re-certified.
  • Rated Capacity 7,400 @ 60°
  • Grade 100 chain is tougher, longer lasting.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Coating:
Powder Coated
Collection:
ADJUST-A-LINK
Color Finish Name:
Yellow, Black
Diameter:
9/32 in
Length:
10 ft
Lift Capacity:
7400 lb
Material:
Alloy Steel
Maximum Temperature:
600
OSHA:
OSHA 1910.184
Temperature Range:
400 to 600 Deg F
Tool Type:
Sling
Weight:
10.5 lb
Width:
9/32 in
Work Load Limit:
7400 lb