HOSE HALTER 1/4-2 HOSE 30 INCH LONG
HOSE HALTER 1/4-2 HOSE 30 INCH LONG
Product Details
Product Details
- Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
- Suitable for use on pneumatic, water and hydraulic hoses
- Easy to install and remove.
- Meets both OSHA and Canada OSH requirements for restraints.
Specifications
- ASME:
- ASME B30.9
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200