This product requires certification to purchase.

HOSE HALTER 1-4 HOSE ID 44 INCH LONG

You last purchased this on
 
Lift-All®

HOSE HALTER 1-4 HOSE ID 44 INCH LONG

  • Fast #
  • Part #LHH244
  • Item #7310033
  • Manufacturer Part #HH244
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

HOSE HALTER 1-4 HOSE ID 44 INCH LONG

  • Fast #
  • Part #LHH244
  • Item #7310033
  • Manufacturer Part #HH244
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
  • Meets both OSHA and Canada OSH requirements for restraints.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200