This product requires certification to purchase.

15 ft. Black Ratchet Strap and Hook

You last purchased this on
 
Lift-All®

Load Hugger™ 15 ft. Black Ratchet Strap and Hook

  • Fast #
  • Part #L6A103
  • Item #3080527
  • Manufacturer Part #6A103
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

Load Hugger™ 15 ft. Black Ratchet Strap and Hook

  • Fast #
  • Part #L6A103
  • Item #3080527
  • Manufacturer Part #6A103
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.
  • Lift-All Load Hugger cargo control and load securement products are of the highest quality
  • Two-piece, quality ratchet tie down with one fixed end length and one adjustable length
  • They offer the van and flatbed operator a wide variety of options to meet Department of Transportation and CVSA requirements
  • 15 ft. Length
  • Positive ratchet action avoids accidental release
  • Requires Certification

Documents


Specifications

Coating:
Vinyl
Collection:
Load Hugger™
Color Finish Name:
Yellow
Height:
3 in
Length:
7 in
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Temperature:
200
Tool Type:
Tie Down
Weight:
1.6 lb
Width:
5 in
Work Load Limit:
700 lb