27 ft. x 4 in. U-Hook Winch Strap Assembly
Load Hugger® 27 ft. x 4 in. U-Hook Winch Strap Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Winch Strap is flexible and conforms to the load for better control
- Soft, wide webbing helps protect cargo from damage
- Highest quality components and assembly meet all DOT and CVSA requirements
- Use with winch for fast, easy load securement
- 27 ft. Length
Documents
Specifications
- Collection:
- Load Hugger®
- Color Finish Name:
- Yellow
- Length:
- 27 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 1
- Weight:
- 4.2 lb
- Width:
- 4 in
- Work Load Limit:
- 5000 lb