This product requires certification to purchase.

10 ft. 2600 lb. Steel Wire Eye and Eye Rope Sling

You last purchased this on
 
Lift-All®

PERMALOC 10 ft. 2600 lb. Steel Wire Eye and Eye Rope Sling

  • Fast #
  • Part #L14EEX10
  • Item #2931741
  • Manufacturer Part #14EEX10
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

PERMALOC 10 ft. 2600 lb. Steel Wire Eye and Eye Rope Sling

  • Fast #
  • Part #L14EEX10
  • Item #2931741
  • Manufacturer Part #14EEX10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6X19 IWRC for good abrasion resistance.
  • Construction/Industrial grade 6X19 IWRC wire rope slings made from domestic wire rope
  • Mechanically swaged Flemish Eye splice provides reserve strength should the sleeve become damaged
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Collection:
PERMALOC
Diameter:
1/4 in
Length:
10 ft
Lift Capacity:
0.65 ton (short)
Material:
Steel
Maximum Temperature:
400
OSHA:
OSHA 1910.184
Temperature Range:
-60 to 400 Deg F
Weight:
1.2992 lb