10 ft. 12800 lb. Polyester Web Sling
Tuff-Edge II® 10 ft. 12800 lb. Polyester Web Sling
Frequently Purchased Together
Product Details
Product Details
- The most versatile endless sling on the market.
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- No strength loss from abrasion to cover
- Wear points can be shifted to extend sling life
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
Specifications
- ASME:
- ASME B30.9
- Coating:
- Latex
- Collection:
- Tuff-Edge II®
- Color Finish Name:
- Silver, Blue
- Length:
- 10 ft
- Lift Capacity:
- 6400 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 2
- OSHA:
- OSHA 1910.184
- Temperature Range:
- -60 to 200 Deg F
- Thickness:
- 0.375 in
- Width:
- 2 in