This product requires certification to purchase.

10 ft. Endless Round Sling in Green

You last purchased this on
 
Lift-All®

Tuflex™ 10 ft. Endless Round Sling in Green

  • Fast #
  • Part #LEN60X0
  • Item #2271464
  • Manufacturer Part #EN60X10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

Tuflex™ 10 ft. Endless Round Sling in Green

  • Fast #
  • Part #LEN60X0
  • Item #2271464
  • Manufacturer Part #EN60X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.
  • Double wall cover for greater sling life
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Collection:
Tuflex™
Color Finish Name:
Green
Diameter:
7/8 in
Height:
5 in
Length:
15 in
Lift Capacity:
10600 lb
Material:
Plastic, Yarn
Material Type:
Polyester
Maximum Temperature:
200
Temperature Range:
-50 to 200 Deg F
Tool Type:
Sling
Weight:
3 lb
Width:
5 in
Work Load Limit:
5300 lb