This product requires certification to purchase.

12 ft. 16800 lb Plastic Sling

You last purchased this on
 
Lift-All®

Tuflex™ 12 ft. 16800 lb Plastic Sling

Brand image
You last purchased this on
 
Lift-All®

Tuflex™ 12 ft. 16800 lb Plastic Sling

  • Fast #
  • Part #LEN90X12
  • Item #2931774
  • Manufacturer Part #EN90X12
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.
  • Double wall cover for greater sling life
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Collection:
Tuflex™
Color Finish Name:
Yellow
Diameter:
1-1/8 in
Height:
7 in
Length:
16 in
Lift Capacity:
16800 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
Temperature Range:
-50 to 200 Deg F
Tool Type:
Sling
Weight:
6 lb
Width:
7 in
Work Load Limit:
8400 lb



Customers Also Bought
1–6 of 18 items
Part #L16004I
Item #2930048
5 out of 5 Customer Rating
Requires Certification
Part #L1SPASI
Item #2929946
5 out of 5 Customer Rating
Requires Certification
Part #A63141
Item #244520
5 out of 5 Customer Rating
Requires Certification
Part #R21060
Item #2148815
5 out of 5 Customer Rating
Requires Certification
Part #LZ38EESCHX8
Item #7334909
5 out of 5 Customer Rating
Requires Certification
Part #LHEN60
Item #7780459
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LEN150X12
Item #2932280
5 out of 5 Customer Rating
Requires Certification
Part #LZ38EESCHX8
Item #7334909
5 out of 5 Customer Rating
Requires Certification
Part #LHEN60
Item #7780459
4.7 out of 5 Customer Rating
Requires Certification
Part #L38EEX12
Item #2929969
4.3 out of 5 Customer Rating
Requires Certification
Part #L384OSML8
Item #7937042
5 out of 5 Customer Rating
Requires Certification
Part #LZ38IEESCHX6
Item #7408856
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing