12 ft. Endless Round Sling in Purple
Tuflex™ 12 ft. Endless Round Sling in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The most versatile endless sling on the market.
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- No strength loss from abrasion to cover
- Wear points can be shifted to extend sling life
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
Specifications
- Collection:
- Tuflex™
- Color Finish Name:
- Purple
- Diameter:
- 5/8 in
- Length:
- 12 ft
- Lift Capacity:
- 2600 lb
- Material:
- Yarn, Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Width:
- 1 in