This product requires certification to purchase.

4 ft. Endless Round Sling in Green

You last purchased this on
 
Lift-All®

Tuflex™ 4 ft. Endless Round Sling in Green

  • Fast #
  • Part #LEN60X4
  • Item #2930699
  • Manufacturer Part #EN60X4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

Tuflex™ 4 ft. Endless Round Sling in Green

  • Fast #
  • Part #LEN60X4
  • Item #2930699
  • Manufacturer Part #EN60X4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The most versatile endless sling on the market.
  • Double wall cover for greater sling life
  • Color-coded capacities for quick identification
  • No strength loss from abrasion to cover
  • Wear points can be shifted to extend sling life
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Requires Certification

Specifications

Collection:
Tuflex™
Color Finish Name:
Green
Diameter:
7/8 in
Length:
4 ft
Lift Capacity:
5300 lb
Material:
Plastic, Yarn
Material Type:
Polyester
Maximum Temperature:
200
Width:
1-3/8 in