This product requires certification to purchase.

12 ft. 17600 lb Plastic Web Sling

You last purchased this on
 
Lift-All®

Webmaster® 1600 12 ft. 17600 lb Plastic Web Sling

  • Fast #
  • Part #LEE2803DFX12
  • Item #7181165
  • Manufacturer Part #EE2803DFX12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

Webmaster® 1600 12 ft. 17600 lb Plastic Web Sling

  • Fast #
  • Part #LEE2803DFX12
  • Item #7181165
  • Manufacturer Part #EE2803DFX12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resists abrasion.
  • Flat eyes
  • Eye and eye type
  • 2 Plies
  • Flat Eye slings are very popular and can be used in all three types of hitches
  • They are easier to remove from beneath the load than sling Types 1, 2 and 4
  • Requires Certification

Specifications

ASME:
ASME B30.9
Coating:
Latex
Collection:
Webmaster® 1600
Color Finish Name:
Yellow
Height:
6 in
Length:
15 in
Lift Capacity:
17600 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
Number of Tools Included:
1
OSHA:
OSHA 1910.184
Temperature Range:
-60 to 200 Deg F
Thickness:
3/16 in
Tool Type:
Web Sling
Weight:
4.74 lb
Width:
5 in
Work Load Limit:
8800 lb