This product requires certification to purchase.

16 ft. 23000 lb Plastic Web Sling

You last purchased this on
 
Lift-All®

Webmaster® 1600 16 ft. 23000 lb Plastic Web Sling

  • Fast #
  • Part #LEE2804DX16
  • Item #2931882
  • Manufacturer Part #EE2804DFX16
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lift-All®

Webmaster® 1600 16 ft. 23000 lb Plastic Web Sling

  • Fast #
  • Part #LEE2804DX16
  • Item #2931882
  • Manufacturer Part #EE2804DFX16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resists abrasion.
  • Webmaster® 1600 Polyester Web Sling
  • Eye & Eye Web Sling
  • 2-Ply
  • Type 3 Flat eyes
  • Requires Certification

Specifications

ASME:
ASME B30.9
Coating:
Latex
Collection:
Webmaster® 1600
Color Finish Name:
Yellow
Height:
6 in
Length:
17 in
Lift Capacity:
23000 lb
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
200
OSHA:
OSHA 1910.184
Temperature Range:
-60 to 200 Deg F
Thickness:
3/8 in
Tool Type:
Web Sling
Weight:
8.3 lb
Width:
7 in
Work Load Limit:
11500 lb