L Size Polyurethane HDPE, Polyester, Glass and Fiber Glove in Black and Grey
Staryarn™ L Size Polyurethane HDPE, Polyester, Glass and Fiber Glove in Black and Grey
Product Details
Product Details
Specifications
- Coating:
- Polyurethane
- Collection:
- Staryarn™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Material:
- Fiber, Glass, Plastic
- Material Type:
- HDPE, Polyester
- Reusable:
- No