12 ft. Double Ply Eye and Eye Sling
12 ft. Double Ply Eye and Eye Sling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile sling for general use
- Use in choker, vertical or basket hitches
- Two ply
Specifications
- Color Finish Name:
- Yellow
- Length:
- 12 ft
- Lift Capacity:
- 12400 lb
- Material:
- Plastic
- Width:
- 2 in